References
Superseded Ref:857668
Mecaline:SPA2057E - 889351
Rubix:243A4272
Manufacturer :889351
EAN:3660338419041

Documents
Product details : MECALINE SPA2057 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2057 mm |
| Interior length | 2012 mm |
| Outer length | 2075 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
- In stock: Next day delivery
