GATES 941800812 WEDGEBELTSPZMCOG SPZ812MN SUPERHC MN

SuperHC MN SPZ

See technical informationSee documents
References
Gates:SPZ812MN SUPERHC MN
Rubix:103A3087
Manufacturer :941800812
EAN:5412571108279
brand logo
Technical specifications
Profilespz
Upper width10 mm
Pitch length812 mm
See all Specifications
Documents

Product details : GATES 941800812 WEDGEBELTSPZMCOG SPZ812MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespz
Upper width10 mm
Pitch length812 mm
Interior length812 mm
Outer length825 mm
Thickness8 mm
Materialcr
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
  • Usually arrives within 14 working days