References
Superseded Ref:857682
Mecaline:SPA2360E - 889365
Rubix:243A4285
Manufacturer :889365
EAN:3660338419188

Documents
Product details : MECALINE SPA2360 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2360 mm |
| Interior length | 2315 mm |
| Outer length | 2378 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- In stock: Next day delivery
