WEDGE BELT SPZ SECTION SPZ1850MC


SuperHC MN SPZ

References
gates:SPZ1850MN SUPERHC MN
rubix:182318
manufacturer :9418-01850
ean:5412571109078
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1850 mm
See all Specifications

Product details : WEDGE BELT SPZ SECTION SPZ1850MC


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPZ
Pitch length1850 mm
Upper width10 mm
Height8 mm
Interior length1850 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
  • Usually arrives within 14 working days