References
Superseded Ref:857691
Mecaline:SPA2607E - 889374
Rubix:243A4294
Manufacturer :889374
EAN:3660338419270

Documents
Product details : MECALINE SPA2607 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2607 mm |
| Interior length | 2562 mm |
| Outer length | 2625 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
- In stock: Next day delivery
