GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND


PowerBand SPC

References
gates:SPB2360/2 POWERBAND
rubix:100A9536
manufacturer :9381-92302
ean:5412571082883
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2360 mm
See all Specifications

Product details : GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPB
Pitch length2360 mm
Upper width16 mm
Height13 mm
Interior length2360 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 162.15 excl. VAT
/ Each
£ 194.58 incl. VAT
  • Usually arrives within 14 working days