Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2732E - 889379
rubix:
243A4299
manufacturer :
889379
ean:
3660338419324
Technical specifications
Profile
SPA
Pitch length
2732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2732
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.85
excl. VAT
/
Each
£
19.02
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9627-64750 SPC4750 DELTA NARROW
GATES 9624-61600 SPZ1600 DELTA NARROW
GATES 9624-60612 SPZ612 DELTA NARROW
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN
GATES 9624-61512 SPZ1512 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1012MN SUPERHC MN
GATES SUPER HC VBELT SPZ1550 SUPERHC
OPTIBELT 5V 850 RP 1622629
GATES WEDGEBELTSPZMCOG SPZ1030MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA925MN SUPERHC MN
OPTIBELT 5V 2120 RP 1792638
GATES WEDGEBELTSPBMCOG SPB1400MN SUPERHC MN
GATES SUPER HC VBELT SPA1900 SUPERHC
GATES 9624-61337 SPZ1337 DELTA NARROW
OPTIBELT 5V 3000 RP 1755559