OPTIBELT 5V 2120 RP 1792638


RED POWER 3 High-Performance V-Belt

References
optibelt:5V 2120 RP
rubix:265A9079
manufacturer :5V 21206002
ean:4014486051605
brand logo
brand logo
Technical specifications
Profile5V
Pitch length5373.8 mm
See all Specifications

Product details : OPTIBELT 5V 2120 RP 1792638


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x216x216 mm
Logistic Weight1050 g
Profile5V
Pitch length5373.8 mm
Upper width15 mm
Height13 mm
Interior length5313.8 mm
Outer length212 mm
Show UNSPSC/ECL@SS
£ 75.14 excl. VAT
/ Each
£ 90.17 incl. VAT
  • Usually arrives within 14 working days