References
Superseded Ref:883486
Mecaline:SPB2264E - 889451
Rubix:255A0698
Manufacturer :889451
EAN:3660338420047

Documents
Product details : MECALINE 889451 SPB2264 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2264 mm |
| Interior length | 2204 mm |
| Outer length | 2286 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days
