References
Superseded Ref:857892
Mecaline:SPZ1837E - 889604
Rubix:243A4494
Manufacturer :889604
EAN:3660338421570

Documents
Product details : MECALINE SPZ1837 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1837 mm |
| Interior length | 1800 mm |
| Outer length | 1850 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.51 excl. VAT
/ Each
£ 9.01 incl. VAT
- In stock: Next day delivery
