References
Superseded Ref:857754
Mecaline:SPB2850E - 889469
Rubix:246A5355
Manufacturer :889469
EAN:3660338420221

Documents
Product details : MECALINE SPB2850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2850 mm |
| Interior length | 2790 mm |
| Outer length | 2872 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- In stock: Next day delivery
