GATES 9625-63150 SPA3150 DELTA NARROW


Delta Narrow SPZ

References
gates:SPA3150 DELTA NARROW
rubix:270A0465
manufacturer :9625-63150
ean:5414465318139
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length3150 mm
See all Specifications

Product details : GATES 9625-63150 SPA3150 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPA
Pitch length3150 mm
Upper width13 mm
Height10 mm
Interior length3132 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
  • Usually arrives within 14 working days