References
Superseded Ref:857842
Mecaline:SPZ1037E - 889544
Rubix:243A4437
Manufacturer :889544
EAN:3660338420979

Documents
Product details : MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1037 mm |
| Interior length | 1000 mm |
| Outer length | 1050 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- In stock: Next day delivery
