References
Gates:SPB2840 SUPERHC
Rubix:236A6653
Manufacturer :933902840
EAN:5414465665363




Documents
Product details : GATES 933902840 SUPER HC V-BELT SPB2840/5V1120
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2840 mm |
| Interior length | 2780 mm |
| Outer length | 2862 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
- Usually arrives within 14 working days
