References
Superseded Ref:857852
Mecaline:SPZ1180E - 889556
Rubix:243A4449
Manufacturer :889556
EAN:3660338421099

Documents
Product details : MECALINE SPZ1180 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1180 mm |
| Interior length | 1143 mm |
| Outer length | 1193 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- In stock: Next day delivery
