References
Gates:SPA1682 SUPERHC
Rubix:270A0173
Manufacturer :933301682
EAN:5414465664472



Documents
Product details : GATES 933301682 SUPER HC V-BELT SPA1682
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1682 mm |
| Interior length | 1682 mm |
| Outer length | 1700 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 15.91 excl. VAT
/ Each
£ 19.09 incl. VAT
- Usually arrives within 14 working days
