References
Superseded Ref:880851
Mecaline:SPZ1200E - 889558
Rubix:243A4451
Manufacturer :889558
EAN:3660338421112

Documents
Product details : MECALINE SPZ1200 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1200 mm |
| Interior length | 1163 mm |
| Outer length | 1213 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- In stock: Next day delivery
