References
Superseded Ref:857701
Mecaline:SPA2882E - 889384
Rubix:243A4304
Manufacturer :889384
EAN:3660338419379

Documents
Product details : MECALINE SPA2882 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2882 mm |
| Interior length | 2837 mm |
| Outer length | 2900 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
- In stock: Next day delivery
