References
Superseded Ref:857809
Mecaline:SPZ612E - 889647
Rubix:243A4527
Manufacturer :889647
EAN:3660338422003

Documents
Product details : MECALINE SPZ612 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 612 mm |
| Interior length | 575 mm |
| Outer length | 625 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- In stock: Next day delivery
