Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2410 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2410 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2410E - 889629
rubix:
243A4513
manufacturer :
889629
ean:
3660338421822
Technical specifications
Profile
spz
Pitch length
2410
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2410 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
2410
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.45
excl. VAT
/
Each
£
12.54
incl. VAT
Usually arrives within 14 working days
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 25006002
GATES SUPER HC VBELT SPB1900 SUPERHC
MECALINE SPA2430 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 14127700
OPTIBELT SPA 907 1776943
GATES 9625-61620 SPA1620 DELTA NARROW
OPTIBELT SPB 2800 1671396
OPTIBELT OPTI REDPOWER BELT SPZ 14126002
GATES 9625-61030 SPA1030 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V1320 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2232MN SUPERHC MN
SPZ775MC WEDGE BELTS SPZM COG
OPTIBELT SPA 1132 1642033
OPTIBELT WEDGEBELT SPZ ENV SPZ1060E
GATES 9627-64250 SPC4250 DELTA NARROW