SPARTEX 867835 WEIGHER MANUEL HAND PALLET TRUCK 2T


Weigher pallet truck 2,5t

References
spartex:867835
rubix:226A9990
ean:3660338217524
867835
brand logo
Technical specifications
Safe working load2500 kg
Height115 mm

Product details : SPARTEX 867835 WEIGHER MANUEL HAND PALLET TRUCK 2T


Pallet truck equipped with a weighing device offering many options. It is perfectly adapted to carry heavy loads while being accurate and functional for weighing operations
Lifting height: 115 mm
Width of the forks: 180mm.
Wheels dimensions: FRONT: 200x55mm / AR : 82x60mm
Screen: Simple, economic and robust weighing machine. Equipped with an LCD screen to facilitate reading and its programming is very intuitive
Relief valve: If the maximum load is exceeded, the transpallet is equipped with a relief valve which prevents the fork from being lifted
The frame structure is a double framework and a lower fork on which sensors are placed. Four weighing sensors allow uniform distribution of the load and more precise weighing, even in the event of collision or unbalanced load..
2 YEARS WARRANTY

Strengths

Large LCD screen for better reading. Polyurethane wheels.

Technical specifications


Attributes
Safe working load2500 kg
Height115 mm
Show UNSPSC/ECL@SS
£ 1,474.70 excl. VAT
/ Each
£ 1,769.64 incl. VAT
  • Sold out