MASCOT 07092 WELS BIB & BRACE OVER TROUSERS HV YEL/NAVY L
WELS BIS & BRACE OVERTROUSERS HEAT SEAL SIE LOGO
See technical informationReferences
Mascot:07092-880-171-L
Rubix:4515693
EAN:5707209193865

Product details : MASCOT 07092 WELS BIB & BRACE OVER TROUSERS HV YEL/NAVY L
Breathable, wind and waterproof with taped seams. Light fabric lining. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | yellow |
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 2 |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 151.42 excl. VAT
/ Each
£ 181.70 incl. VAT
- Usually arrives within 14 working days
