MASCOT 07092 WELS BIB & BRACE OVER TROUSERS HV YEL/NAVY XL


WELS BIS & BRACE OVERTROUSERS HEAT SEAL SIE LOGO

References
mascot:07092-880-171-XL
rubix:4515694
ean:5707209193940
0 Wels 07092-880-171 / XL
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 07092 WELS BIB & BRACE OVER TROUSERS HV YEL/NAVY XL


Breathable, wind and waterproof with taped seams. Light fabric lining. Adjustable hammer loop. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Press stud adjustment at foot.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1300 g
ColourYellow
SizeXL
Main materialPolyester
Class EN204712
Secondary colourNavy
Material100% polyester (Mascotex®)
Show UNSPSC/ECL@SS
£ 125.72 excl. VAT
/ Each
£ 150.86 incl. VAT
  • Usually arrives within 14 working days