• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Lubrication for mechanisms(142)
  • Lubricants and accessories(739)
  • Cleaning and protection(53)
See Lubricants
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Lubricants
  4. Lubricants and accessories
  5. Supplies for lubrication
  6. Atomizer
  7. WESCO BLUEHANDSPRAYER1.8L WE20200

WESCO BLUEHANDSPRAYER1.8L WE20200

Wesco

See technical information

References

Smith Francis:WE20200
Rubix:170A2997
brand logo
brand logo

Product details : WESCO BLUEHANDSPRAYER1.8L WE20200


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 33.84 excl. VAT
/ Each
£ 40.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYERROBERT SCOTT 101956-BLUE CLEAR SPRAY BOTTLE BLUE TRIGGER 750MLWD40 44100 WD40 SPRAY APPLICATOR 400MLTSPARTEX 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERSROBERT SCOTT 101943 750ML BOTTLE NATURAL ONLYDRAPER 80620 PLASTIC SPRAY BOTTLE 1000MLROBERT SCOTT 103468 WHITE SPRAY HEAD WHT/WHT SINGLEROBERT SCOTT 101933-RED 600ML BOTTLE RED ONLYSPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITREDRAPER 82464 TOOLS 6.25 LITRE SPRAYER +1000MLDRAPER 82463 EXPERT 1.8L PRESSURE WASHERROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLYROBERT SCOTT 102114 210L SYPHON PUMPROBERT SCOTT 102134 16L PLASTIC KNAPSACK SPRAYERDRAPER 63056 TOOLS 12LT KNAPSACK PRESSURE SPRAYER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap