BLICKLE 260MM CASTOR P 263/20-75R
Wheel, with pneumatic tyre, with pressed steel rim
See technical informationReferences
Blickle:P 263/20-75R
Rubix:155A2402
Manufacturer :40105
EAN:4047526040109


Technical specifications
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
Product details : BLICKLE 260MM CASTOR P 263/20-75R
Tyre:
- pneumatic tyre, zig-zag profile, hardness 60 Shore A
- 2-ply rating, with inner tube
- maximum operational comfort
- excellent floor preservation, particularly quiet operation
- colour black
- pressed steel
- with welded tubular steel hub
- zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity
Technical specifications
Attributes
| Logistic Weight | 1418 g |
|---|---|
| Load capacity | 150 kg |
| Wheel diameter | 260 mm |
| Wheel width | 85 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | rubber |
| Min. temperature | -25 °C |
| Max. temperature | 50 °C |
| Running sole / tire colour | black |
| Shore A Hardness | 60 Shore |
| 85 mm |
Show UNSPSC/ECL@SS
£ 46.65 excl. VAT
/ Each
£ 55.98 incl. VAT
- Usually arrives within 14 working days