CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840

Wide Work Steps

See technical informationSee documents

References

Climb-It:SWW13C
Rubix:261A3470
brand logo

Technical specifications

Platform height600 m
Number of rungs3
See all Specifications

Documents

Product details : CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840


Manufactured from powder coated anthracite grey, strong tubular steel with or without handrails
Chequer plate treads (250mm deep) &amp platform (300D x 550Wmm) ensure secure grip
Mobile on wheels for easy movement (except SWW02C)
The side handrail gives extra support when in use & is 700mm above the top platform
Load Capacity: 150kg
Overall Size H x W x D mm = 600 x 840 x 890

Technical specifications


Attributes
Platform height600 m
Number of rungs3
Typesafety steps
£ 648.31 excl. VAT
/ Each
£ 777.97 incl. VAT
  • Delivery usually within ( 4 ) days

Platform height

Number of rungs