TBDAVIES SUMMIT 6 TREAD PROFESSIONAL PLATFORM STEP 1203-006
TB Davies Platform Tread Step Ladders
See technical informationSee documentsReferences
TB Davies:1203-006-TBD
Rubix:113125
EAN:5060169484412




Documents
Product details : TBDAVIES SUMMIT 6 TREAD PROFESSIONAL PLATFORM STEP 1203-006
This lightweight and durable stepladder has twin handrails fitted for an easy climb, with an integrated multi-function tool tray making it especially popular in cleaning and retail environments.
Strengths
Twin safety handrails to assist with climbing
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray
Applications
Suitable for professional and domestic use
Technical specifications
Attributes
| Platform height | 1.3 m |
|---|---|
| Number of rungs | 6 |
| Maximum working height | 2.9 m |
| Type | tread step |
| Weight | 7.6 kg |
Show UNSPSC/ECL@SS
£ 249.94 excl. VAT
/ Each
£ 299.93 incl. VAT
- Usually arrives within 14 working days
