WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
Terminal
See technical informationSee documentsReferences
Wieland:WKN35U
Rubix:234A8228


Technical specifications
| Type | wieland wkn35u standard terminal 35mm (l)70.6 mm x (h)67.6 mm x (w)16 |
|---|
Documents
Product details : WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
Standard Terminal 35MM (L)70.6 mm x (H)67.6 mm x (W)16 mm
Technical specifications
Attributes
| Type | wieland wkn35u standard terminal 35mm (l)70.6 mm x (h)67.6 mm x (w)16 |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Delivery usually within ( 3 ) days