References
Wieland:WKN4SLU
Rubix:202A0083


Technical specifications
| Type | wieland wkn4slu 4mm earth din rail terminal green/yellow |
|---|
Documents
Product details : WIELAND WKN4SLU 4MM EARTH DIN RAIL TERMINAL GREEN/YELLOW
Earth Terminal 2.5MM - 4MM (L)51 mm x (H)48.5 mm x (W)6 mm
Technical specifications
Attributes
| Type | wieland wkn4slu 4mm earth din rail terminal green/yellow |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Delivery usually within ( 3 ) days