• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. WIELAND 2S35 35MM END STOP (W)8 MM

WIELAND 2S35 35MM END STOP (W)8 MM

End Bracket

See technical informationSee documents

References

Wieland:2S35
Rubix:234A8215
brand logo
brand logo

Technical specifications

Typeend bracket
See all Specifications

Documents

Product details : WIELAND 2S35 35MM END STOP (W)8 MM


35MM End Stop (W)8 mm

Technical specifications


Attributes
Typeend bracket
Materialplastic
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SIMATIC S7-1500 MOUNTING RAIL 482.6 MM (APPROX. 19 INCH)SMC IZT41-232D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT40-190D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CDLB1-47 1 GANG 47MM DRY LINING BOX WHITE 10 (D)47 MMSMC IZT42-112D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERWIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MMCENTAUR PVC CFA 25B 25MM FEMALE ADAPTOR C/W BUSH BLACK (DIA)25 MMSMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC SA 2 250ML WATERPROOF ADHESIVECENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITECENTAUR PVC CIT 20W 20MM INSPECTION TEE WHITE (DIA)20 MMSMC IZN10-02P06-X367 IONIZERSMC IZT41-250D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMK K330WHI 13A DP SW. CONN UNIT/B. FLESIEMENS 3RH29112FA40 AUX CONTACT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap