MASCOT 11019 SAFARA WINTER BOILERSUIT HV RED/D'ANTH XL


Winter boilersuit Safara red/dark anthracite

References
mascot:11019-025-A49-XL
rubix:80341531
ean:5707209888389
Winter overalls Safara 11019-025-A49 / XL
brand logo
brand logo
brand logo
Technical specifications
Colourred
Sizexl
Class EN204713
See all Specifications

Product details : MASCOT 11019 SAFARA WINTER BOILERSUIT HV RED/D'ANTH XL


Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Magnets automatically close the breast pockets after use. Form cut sleeves with great freedom of movement. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight3580 g
Colourred
Sizexl
Class EN204713
Main materialpolyester
Grammage300 g/m²
Secondary colourgrey
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 309.70 excl. VAT
/ Each
£ 371.64 incl. VAT
  • Usually arrives within 14 working days