MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL M


Winter boilersuit Tombos yellow

References
mascot:11119-880-17-M
rubix:156A7506
ean:5707209899125
Winter overalls Tombos 11119-880-17 / M
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204713
See all Specifications

Product details : MASCOT 11119 TOMBOS WINTER BOILERSUIT HV YEL M


Breathable, wind and waterproof MASCOTEX® with taped seams. Detachable lined hood with adjustable elastic drawstring. Stretch fabric at the back provides extra freedom of movement. Access to trousers underneath from both sides. Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight2740 g
ColourYellow
SizeM
Class EN204713
Main materialPolyester
Grammage240 g/m²
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 284.08 excl. VAT
/ Each
£ 340.90 incl. VAT
  • Delivery usually within ( 8 ) days