LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE 6XL
LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE
See technical informationReferences
Leo Workwear:CV01-O-LEO-6XL
Rubix:316A9946
EAN:5056082305088



Product details : LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE 6XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 82.52 excl. VAT
/ Each
£ 99.02 incl. VAT
- Usually arrives within 14 working days
