Winter trousers Renens yellow/dark navy
Colour | yellow |
---|---|
Size | xl |
High visibility | yes |
Logistic Weight | 2400 g |
---|---|
Colour | yellow |
Size | xl |
High visibility | yes |
Main material | modacrylic |
ATEX | no |
Secondary colour | navy |
Material | 60% modacrylic/39% cotton/1% carbon fibre |
Usually arrives within 14 working days