• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Brushes(385)
See Brushes
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Brushes
  4. Brushes
  5. Brushes
  6. Steel brush
  7. "PRODEC HDWB4 11"" 4 ROW WIRE BRUSH"

"PRODEC HDWB4 11"" 4 ROW WIRE BRUSH"

Wire Brush

See technical information

References

ProDec:HDWB4
Rubix:2557387
EAN:5019200031221
brand logo
brand logo

Product details : "PRODEC HDWB4 11"" 4 ROW WIRE BRUSH"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679132OSBORN 3301462162 BRAKE SHOE BRUSH PLASTIC BODY STEEL WIRE 2-ROWSPFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679131PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679001PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033DRAPER 52403 WIRE BRUSHPFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092PRODEC PSAT003 OVERGRIP WIRE SCRUB BRUSH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap