Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
IBU 1280/M6 ST 0.15 tube brushes
References
pferd tools:
43679021
rubix:
2587352
ean:
4007220659618
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
Designed for use at low speeds up to 1,000 rpm. In addition to the thread, tube brushes up to 20 mm are fitted with a smooth shank for mounting on a 6 mm collet. Tube brushes with a 3/8" thread also feature a 10 mm smooth stem.
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.87
excl. VAT
/
Each
£
7.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679032
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
PRODEC PSAT004 14IN WIRE BRUSH WITH SCRAPER
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679101
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679064
PRODEC PSAT003 OVERGRIP WIRE SCRUB BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143