SMC ZP3C-40CFS VACUUM PAD


Abrasion resistant - ZP3C

References
smc:ZP3C-40CFS
rubix:394A1968
manufacturer :ZP3C-40CFS
brand logo
brand logo
Technical specifications
MaterialFluororubber
Diameter40 mm
ShapeOther
See all Specifications

Product details : SMC ZP3C-40CFS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad sizes: Ø 20, Ø 25, Ø 32, Ø 40 and Ø 50 Material: FS61 (Fluoro-based rubber) Pad hardness (Shore A: ±5°): 60º Mesh filter opening: 250 μm.

Technical specifications


Attributes
MaterialFluororubber
Diameter40 mm
ShapeOther
TypeVacuum Pad
Metrical Diameter43 mm
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
  • Usually arrives within 14 working days