SMC MHZJ2-32DS-X6100 AIR GRIPPER
With Dust Cover, Big Bore Size - MHZJ2-X6100
See technical informationSee documentsReferences
SMC:MHZJ2-32DS-X6100
Rubix:392A8211
Manufacturer :MHZJ2-32DS-X6100

Technical specifications
| Type | with dust cover, big bore size - mhzj2-x6100 |
|---|---|
| Cylinder stroke | 22 mm |
Documents
Product details : SMC MHZJ2-32DS-X6100 AIR GRIPPER
Linear guide for high precision, smooth operation and gripping forces up to 318 N
Strengths
Maximum gripping force per finger 318 N at 0.5 MPa
Double acting
Repeatability: ±0.01 mm
Max. operating frequency: 60 c.p.m.
Technical specifications
Attributes
| Type | with dust cover, big bore size - mhzj2-x6100 |
|---|---|
| Cylinder stroke | 22 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | przyłącze boczne, m5 x 0,8 |
| Series | mhzj2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 823.72 excl. VAT
/ Each
£ 988.46 incl. VAT
- Delivery usually within ( 23 ) days