SMC EMHW2-32D1 180 ANGULAR AIR GRIPPER RACK AND PINION STYLE
Angular Gripper
See technical informationSee documentsReferences
SMC:EMHW2-32D1
Rubix:2602452

Documents
Product details : SMC EMHW2-32D1 180 ANGULAR AIR GRIPPER RACK AND PINION STYLE
The MHW2 is ideal for applications where saving space is a necessity. In addition to its compact size, each one of the two fingers, synchronized by a rack and pinion, rotates back perpendicular to the gripper. In this position, the MHW2 will only require clearance for the body. While the fingers are retracted at a 180-degree angle, the gripper can be moved in an X-Y plane to the work.
Technical specifications
Attributes
| Type | angular gripper |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Connection | rc |
| Series | mhw2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 785.83 excl. VAT
/ Each
£ 943.00 incl. VAT
- Delivery usually within ( 21 ) days