FESTO 526005 SUCTION CUP WITHOUT CONNECTOR ESV-100-GT
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-100-GT
Rubix:120A5323
Manufacturer :526005
EAN:4052568083311

Technical specifications
| Material | polyurethane high-performance elastomer |
|---|---|
| Diameter | 100 mm |
| Shape | round |
Documents
Product details : FESTO 526005 SUCTION CUP WITHOUT CONNECTOR ESV-100-GT
Vacuum Suction cup ESV-100-GT Wearing part, easily replaceable Height compensator for suction-cup holder=9 mm, Min. workpiece radius=135 mm, Suction cup diameter=100 mm, Suction cup volume=53,9 cm3, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 67,7 g |
|---|---|
| Material | polyurethane high-performance elastomer |
| Diameter | 100 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- Delivery usually within ( 2 ) days