SMC ZP32UGS 32MM FLAT SILICON V/PAD


With Lock Ring - ZP (U,C)

References
smc:ZP32UGS
rubix:392A6074
manufacturer :ZP32UGS
brand logo
brand logo
Technical specifications
MaterialConductive Silicone Rubber
Diameter32 mm
ShapeFlat
See all Specifications

Product details : SMC ZP32UGS 32MM FLAT SILICON V/PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 2 - Ø 50 mm Shape: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Technical specifications


Attributes
MaterialConductive Silicone Rubber
Diameter32 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
  • Usually arrives within 14 working days