Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B15MTN VACUUM PAD
SMC ZP2-B15MTN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B15MTN
rubix:
2610811
Technical specifications
Material
NBR
Diameter
15
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B15MTN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 10 - Ø 30 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Material: N (NBR)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistic Weight
2
g
Material
NBR
Diameter
15
mm
Shape
Flat
Type
Vacuum Pad
Metrical Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Delivery usually within (
4
) days
Select variants (24)
Add to cart
Check our products from related categories
SMC XT661-6A-R NON CONTACT GRIPPER
SMC ZPT50FF-B01 BALL JOINT VACUUM PAD WITH BUF
SMC ZP2-6030WS VACUUM PAD
SMC ZP2-07CS VACUUM PAD
SMC ZP2-08EUN VACUUM PAD
PIAB SUCTION CUP 0205100
SMC ZPT32BNJ10-06-A10 VACUUM PAD
SMC ZP2-03AUN VACUUM PAD
SMC ZPT32USK10-B5-A10 VACUUM PAD
SMC ZP2-03UN VACUUM PAD
SMC ZPX100HBN-B01-B12 LARGE BELLOWS VACUUM PAD
SMC ZP25CN VACUUM PAD
SMC ZP3C-T40BFS-MF-BG02 VACUUM PAD
SMC ZP3E-YF63BMNJB30 VACUUM PAD
AVENTICS 1820415050