AVENTICS 1820455066


Series FSG

References
aventics:1820455066
rubix:272A3379
ean:3661475912341
brand logo
brand logo
Technical specifications
MaterialAluminium (Connector);Acrylonitrile Butadiene Rubber (Suction Unit)
Diameter15 mm
TypeFlat Suction Gripper
See all Specifications

Product details : AVENTICS 1820455066


AVENTICS Series FSG are round flat suction cups. FSG suction cups are the right choice for many standard applications with level, flat work pieces. Round, bellows suction cup with 2. 5 folds for handling of extremely sensitive work pieces (optimum damping effect). Moreover, the special design of the folds permits use in systems with very short cycle times.

Technical specifications


Attributes
MaterialAluminium (Connector);Acrylonitrile Butadiene Rubber (Suction Unit)
Diameter15 mm
TypeFlat Suction Gripper
Threading diameter (inch)G 1/8 ''
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
  • Usually arrives within 14 working days