SMC ZPT10UNJ10-04-A10 VERTICAL ENTRY V/PAD & BUFFER
With Lock Ring & Buffer - ZPT (U,C)(J,K)
See technical informationSee documentsReferences
SMC:ZPT10UNJ10-04-A10
Rubix:394A2621
Manufacturer :ZPT10UNJ10-04-A10
EAN:3618035291743

Documents
Product details : SMC ZPT10UNJ10-04-A10 VERTICAL ENTRY V/PAD & BUFFER
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Usually arrives within 14 working days