SMC ZPT16BNK10-06-A10 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT16BNK10-06-A10
rubix:2611013
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter16 mm
ShapeRound
See all Specifications

Product details : SMC ZPT16BNK10-06-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 16
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x92x21 mm
Logistic Weight30 g
MaterialNBR
Diameter16 mm
ShapeRound
TypeBellows Pad
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 49.89 excl. VAT
/ Each
£ 59.87 incl. VAT
  • Delivery usually within ( 19 ) days