SMC ZP13CN VACUUM PAD


Vacuum Pad

References
smc:ZP13CN
rubix:120A2110
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter13 mm
ShapeFlat
See all Specifications

Product details : SMC ZP13CN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø13
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Lock Ring: Lock Ring
Suffix: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x15x12 mm
Logistic Weight4 g
MaterialNBR
Diameter13 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • Delivery usually within ( 4 ) days