SMC ZPT06UN-A6 VACUUM PAD VERTICAL FLAT NBR
With Lock Ring - ZPT (U,C)
See technical informationSee documentsReferences
SMC:ZPT06UN-A6
Rubix:394A2567
Manufacturer :ZPT06UN-A6
EAN:3618036453973

Documents
Product details : SMC ZPT06UN-A6 VACUUM PAD VERTICAL FLAT NBR
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 6 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Usually arrives within 14 working days