FESTO 35410 SUCTION CUP COMPLETE VASB-8-M5-NBR


VASB vacuum cup

References
festo:VASB-8-M5-NBR
rubix:121A1391
manufacturer :35410
ean:4052568023232
VASB-8-M5-NBR Suction cup complete
brand logo
Technical specifications
MaterialNBR
Diameter8 mm
ShapeRound
See all Specifications

Product details : FESTO 35410 SUCTION CUP COMPLETE VASB-8-M5-NBR


Suction cup complete VASB-8-M5-NBR With sealing ring OL. Nominal size=2 mm, Suction cup diameter=8 mm, Effective suction diameter=5,5 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x10x7 mm
Logistic Weight4,04 g
MaterialNBR
Diameter8 mm
ShapeRound
TypeVASB
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
  • Delivery usually within ( 2 ) days