Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Spool valves -Flow regulator
SMC ASN2-02-S METERING VALVE WITH SILENCER
SMC ASN2-02-S METERING VALVE WITH SILENCER
ASN2 Exhaust Regulator with Silencer
References
smc:
ASN2-02-S
rubix:
118A4797
Product details
Technical specifications
Product details : SMC ASN2-02-S METERING VALVE WITH SILENCER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 02 (1/4)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
39
x
20
mm
Logistic Weight
31
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.67
excl. VAT
/
Each
£
10.40
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SMC ASR530F-02-08S AIR SAVING VALVE
SMC AS2051FG-06 SPEED CONTROLLER
SMC ASN2-04-S SILENCER/SPEED CONTROLLER
SMC AS3201F-03-06A SPEED CONTROLLER
SMC AS4201FG-04-10S SPEED CONTROLLER
FESTO 3587 DISTRIBUTOR FR-3/8-A/I
SMC JAS-LEA04-M5 SPEED CONTROLLER
SMC ASP330F-01-06S-X207 SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS2311F-01-08S SPEED CONTROLLER
SMC AS2201FG-02-10S SPEED CONTROLLER
SMC AS2000-02 SPEED CONTROLLER
SMC AS3311F-02-12S SPEED CONTROLLER
SMC AS2301FS1-02-10S SPEED CONTROLLER
FESTO 8761 DISTRIBUTOR BLOCK
SMC AS3201FG-03-10S SPEED CONTROLLER