SMC ASN2-N02-S METERING VALVE WITH SILENCER
Exhaust regulator with silencer asn2 series
See technical informationReferences
SMC:ASN2-N02-S
Rubix:120A5627
Manufacturer :ASN2-N02-S
EAN:3618035528382

Technical specifications
| Type of coupling | npt threaded |
|---|---|
| Type | smc asn2-n02-s metering valve with silencer |
Product details : SMC ASN2-N02-S METERING VALVE WITH SILENCER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: N02 (NPT1/4)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: N02 (NPT1/4)
Option: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x39x20 mm |
|---|---|
| Logistic Weight | 31 g |
| Type of coupling | npt threaded |
| Type | smc asn2-n02-s metering valve with silencer |
| Material | brass (body), pbt (handle), pva sponge (silencer), soft polyethlene (silencer cover), nbr (o-ring/gasket), stainless steel (gasket) |
| Flow | 25800 l/h |
| Max. service pressure | 10 bar |
| Series | asn2 |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 8 ) days